Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
QMARK

Electric Cabinet Unit Heater, Wall, Ceiling, or Floor, Voltage 480/277, Amps AC 13/9, 37/25

  • Item# 3UF57
  • Mfr. Model# CUS94510483FF
  • Catalog Page# 3829
  • UNSPSC# 40101814
Electric Cabinet Unit Heater, Wall, Ceiling, or Floor, Voltage 480/277, Amps AC 13/9, 37/25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,683.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 146.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Equipped with centrifugal blowers and 8 air inlet/discharge configurations. Built-in thermostat and relays are operated by internal 24V transformer. Designed for recessed, semirecessed, or surface mounting on walls or ceilings. Includes a disposable filter.

• Fan-only switch
• Control panel has disconnect switch and tamper-resistant lock

View More

Technical Specs

  • Item Electric Cabinet Unit Heater
  • Mounting Type Wall, Ceiling, or Floor
  • Voltage 480/277
  • Phase 1 or 3
  • BtuH 34,000
  • Hz 60
  • Amps AC 13/9, 37/25
  • CFM Output High 500
  • CFM Output Low 400
  • High kW 10
  • Low kW 6.70
  • Width 45"
  • Depth 9-7/8"
  • Height 26-3/8"
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.