Skip Content

 
QMARK

Commercial Electric Wall Heater

Commercial Electric Wall Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Electric Wall Heater 
  • Wall Opening Depth 3-3/4" 
Heater Type
Please Select
Voltage
Please Select
Watts
Please Select
Wall Opening Width
Please Select
BtuH
Please Select
Color
Please Select
Amps AC
Please Select
Wall Opening Height
Please Select
Mounting Type
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Heater Type
Voltage
Watts
Wall Opening Width
BtuH
Color
Amps AC
Wall Opening Height
Mounting Type
Price
Qty
Please use Qty box to add item(s) to cart.
ECP1524
Commercial/Industrial
208/240
1125/1500
14-1/2"
2560/5123
Off White
5.4/6.3
23-1/8"
Recessed or Surface

$572.00 / each

Enter location to check availability
Catalog Page #  NA

Price $572.00 / each

Technical Specs

  • Item Electric Wall Heater
  • Heater Type Commercial/Industrial
  • Voltage 208/240
  • Watts 1125/1500
  • Wall Opening Width 14-1/2"
  • BtuH 2560/5123
  • Color Off White
  • Amps AC 5.4/6.3
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 23-1/8"
  • Mounting Type Recessed or Surface
ECP1024
Commercial/Industrial
208/240
750/1000
14-1/2"
2560/3413
Off White
3.6/4.2
23-1/8"
Recessed or Surface

$476.75 / each

Enter location to check availability
Catalog Page #  NA

Price $476.75 / each

Technical Specs

  • Item Electric Wall Heater
  • Heater Type Commercial/Industrial
  • Voltage 208/240
  • Watts 750/1000
  • Wall Opening Width 14-1/2"
  • BtuH 2560/3413
  • Color Off White
  • Amps AC 3.6/4.2
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 23-1/8"
  • Mounting Type Recessed or Surface
HT1502SS
Programmable Touchscreen
120
200 to 1500
12"
682 to 5120
Gray
1.6 to 12.5
17-3/8"
Recessed

$514.00 / each

Enter location to check availability
Catalog Page #  3831 

Price $514.00 / each

Technical Specs

  • Item Electric Wall Heater
  • Heater Type Programmable Touchscreen
  • Voltage 120
  • Watts 200 to 1500
  • Wall Opening Width 12"
  • BtuH 682 to 5120
  • Color Gray
  • Amps AC 1.6 to 12.5
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 17-3/8"
  • Mounting Type Recessed
SSHO4008
Programmable Touchscreen
208
1800 to 4000
12"
13,650
White
8.7 - 19.2
17-3/8"
Recessed or Surface

$673.00 / each

Enter location to check availability
Catalog Page #  3830 

Price $673.00 / each

Technical Specs

  • Item Electric Wall Heater
  • Heater Type Programmable Touchscreen
  • Voltage 208
  • Watts 1800 to 4000
  • Wall Opening Width 12"
  • BtuH 13,650
  • Color White
  • Amps AC 8.7 - 19.2
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 17-3/8"
  • Mounting Type Recessed or Surface
SSHO4004
Programmable Touchscreen
240
1800 to 4000
12"
13,650
White
7.5 - 16.7
17-3/8"
Recessed or Surface

$660.00 / each

Enter location to check availability
Catalog Page #  3830 

Price $660.00 / each

Technical Specs

  • Item Electric Wall Heater
  • Heater Type Programmable Touchscreen
  • Voltage 240
  • Watts 1800 to 4000
  • Wall Opening Width 12"
  • BtuH 13,650
  • Color White
  • Amps AC 7.5 - 16.7
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 17-3/8"
  • Mounting Type Recessed or Surface
HT2024SS
Programmable Touchscreen
240
250 to 2000
12"
853 to 6826
Gray
1.0 to 8.3
17-3/8"
Recessed

$541.50 / each

Enter location to check availability
Catalog Page #  3831 

Price $541.50 / each

Technical Specs

  • Item Electric Wall Heater
  • Heater Type Programmable Touchscreen
  • Voltage 240
  • Watts 250 to 2000
  • Wall Opening Width 12"
  • BtuH 853 to 6826
  • Color Gray
  • Amps AC 1.0 to 8.3
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 17-3/8"
  • Mounting Type Recessed
SSHO4007
Programmable Touchscreen
277
1800 to 4000
12"
13,650
White
6.5 - 14.4
17-3/8"
Recessed or Surface

$696.00 / each

Enter location to check availability
Catalog Page #  3830 

Price $696.00 / each

Technical Specs

  • Item Electric Wall Heater
  • Heater Type Programmable Touchscreen
  • Voltage 277
  • Watts 1800 to 4000
  • Wall Opening Width 12"
  • BtuH 13,650
  • Color White
  • Amps AC 6.5 - 14.4
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 17-3/8"
  • Mounting Type Recessed or Surface
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More