Skip Content

DV
QLT BY MARSHALLTOWN

Drywall Lifter, 150 lb.

  • Item # 26KR08
  • My Part #
  • Mfr. Model # PL11C
  • Catalog Page # N/A
  • UNSPSC # 30161503
Drywall Lifter, 150 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Technical Specs

  • Item Drywall Lifter
  • Type Adjustable
  • Number of Pieces 1
  • Capacity 150 lb.
  • Construction Steel
  • Characteristics 34" Loading Height, Cradle Can Support Up to 4 ft. x 16 ft. Sheets, Cradle Tilts for Attaching Sheets to Sloped Ceilings.
  • Application For Lifting Drywall
  • For Use With Drywall and Other Sheet Goods
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms