Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QEP

10" Tile Saw, 120 Voltage, 1.5 HP

  • Item# 35R650
  • Mfr. Model# 61024BR
  • Catalog Page# 899
  • UNSPSC# 27112802
10" Tile Saw, 120 Voltage, 1.5 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $620.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 109.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tile Saw
  • Cutting Type Wet
  • Power Source Electric
  • Blade Dia. 10"
  • Arbor Hole 5/8"
  • HP 1.5
  • Full Load Amps 9.5
  • Depth of Cut 2-3/8"
  • Diagonal Cut Size 18"
  • Rip Cut Size 24"
  • Length 40"
  • Width 21-1/2"
  • Height 48-9/32"
  • Tool Weight 105.8 lb.
  • Voltage 120
  • Hz 60
  • Material Fiberglass Impregnated Water Tray
  • Application Marble, Granite, Porcelain, Stone, Masonry, All Types of Tile
  • Includes Easy Fold Out Stand with 3'' Wheels, 10'' Continuous Rim Wet Diamond Blade, High Volume Water Pump, Side Table Pull Out Extension, 45 Degrees to 90 Degrees Angle/Rip Guide, Rear Water Tray, (2) Wrenches
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.