Navigation Menu New

Access My Account, Order History, Lists and more here.

35T140 49919Q UNSPSC # 27112201

Tap image to zoom.

Roll over image to zoom.

QEP

Notched Trowel, 4-1/2 x 11 In, SS, Square

  • Item # 35T140
  • Mfr. Model # 49919Q
  • UNSPSC # 27112201
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Notched Trowel
  • Length (In.) 11 in
  • Width (In.) 4 1/2 in
  • Material Stainless Steel
  • Notch Type Square
  • Notch Width (In.) 1/2 in
  • Notch Depth (In.) 1/2 in
  • Notch Spacing (In.) 1/2 in
  • Handle Cushioned Grip
  • Characteristics Rustproof Blade

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top