Skip Content

WV
QEP

Grouting Gloves,Heavy Duty,Latex,PR

  • Item # 2WFE9
  • My Part #
  • Mfr. Model # 21591Q
  • Catalog Page # N/A
  • UNSPSC # 27112201
Grouting Gloves,Heavy Duty,Latex,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Grout Gloves
  • Type Heavy-Duty
  • Color Peach
  • Construction Latex
  • Characteristics Puncture and Tear-Resistant
  • Application Cleaning Grout Lines
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms