Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QEP

Grout and Tile Brush, 7 In, whte

  • Item# 2WFF3
  • Mfr. Model# 20836-24
  • Catalog Page# 1111
  • UNSPSC# 27112201
Grout and Tile Brush,7 In,whte close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Grout and Tile Brush
  • Size 7"
  • Color White
  • Construction Nylon Bristles, Plastic Handle
  • Characteristics Curved Handle
  • Application Cleaning Grout Lines
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms