Navigation Menu New

Access My Account, Order History, Lists and more here.

61HP14 21700 UNSPSC # 0

QEP

Drum Mixer, 120V, 2 Speed

  • Item # 61HP14
  • Mfr. Model # 21700
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

QEP

Drum Mixer, 120V, 2 Speed

  • Item # 61HP14
  • Mfr. Model # 21700
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Drum Mixer
  • Type 2 Speed
  • Length (In.) 24 in
  • Max. RPM 800 RPM
  • Shaft Dia. (In.) 1/2 in
  • Motor 120V
  • Motor Type Electric
  • Material Cast Aluminum Gear Box, Molded Plastic, Rubber Grip
  • Function Grout, Mixing Thinset, Mortar
  • Application For Flooring Installation and Efficiently Powers Through Viscous Material
  • Includes Paddle, Paddle Wrench
  • Power Source Corded
  • Electrical Connection Cord with Plug
Back to Top