Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QEP

Carbide Grout Saw, Pro, 12 In

  • Item# 2WEY8
  • Mfr. Model# 10012
  • Catalog Page# N/A
  • UNSPSC# 27112201
Carbide Grout Saw,Pro,12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Carbide Grout Saw, 12"
  • Type Professional
  • Size 12"
  • Color Blue
  • Construction Molded Plastic Handle, Steel Shaft
  • Application For Stripping, Cleaning and Removing of Grout
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms