ST
QEP

Tile Saw, 7" Blade Dia., HP: 1, Wet Cut, 120 Volts, 5 ft. Cord

  • Item # 52YX13
  • My Part #
  • Mfr. Model # 22660Q
  • Catalog Page # N/A
  • UNSPSC # 27112709
Tile Saw, 7" Blade Dia., HP: 1, Wet Cut, 120 Volts, 5 ft. Cord close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $98.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This QEP tile saw is designed for wet cutting applications such as porcelain and other vitreous tile. It includes a high volume water pump, diamond blade, and a folding stand.

View More

Technical Specs

  • Item - Masonry Saws Tile Saw
  • Blade Dia. 7"
  • HP 1
  • Cutting Type Wet
  • Voltage 120
  • Primary Application - Masonry Saws Tile
  • Cord Length 5 ft.
  • Corded/Cordless Corded
  • Power Source Electric
  • Arbor Hole 5/8"
  • Depth of Cut 1-1/8"
  • Diagonal Cut Size Unlimited
  • Rip Cut Size Unlimited
  • Length 22-1/2"
  • Width 18"
  • Height 8"
  • Tool Weight 29 lb.
  • Engine Brand None
  • Fuel Capacity None
  • Hz 60
  • Material Die Cast Alloy Aluminum, Plastic
  • Application Plunge and Miter Cuts of All Types of Tiles
  • Standards UL and CUL
  • Includes 7" Continuous Rim Wet Diamond Blade
  • Item Tile Saw
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.