Skip Content

C3
QEP

30" Tile Saw, 120 Voltage, 1-5/16" HP

  • Item # 45EU99
  • My Part #
  • Mfr. Model # 83250Q
  • Catalog Page # N/A
  • UNSPSC # 27112709
Tile Saw,Wed/Dry,Electric,30 in. dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $515.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 126.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tile Saw
  • Cutting Type Wet/Dry
  • Power Source Electric
  • Blade Dia. 30"
  • Arbor Hole 5/8"
  • HP 1-5/16"
  • Full Load Amps 11.3
  • Depth of Cut 1-3/8"
  • Diagonal Cut Size 22"
  • Corded/Cordless Corded
  • Rip Cut Size 30"
  • Length 37"
  • Width 18"
  • Height 47-1/2"
  • Tool Weight 117 lb.
  • Engine Brand QEP
  • Voltage 120
  • Hz 60
  • Material Steel
  • Application Cutting Tiles Including Ceramic, Porcelain, Granite, Stone, Marble
  • Includes Folding Stand, Universal Angle Guide, 8" Premium Continuous Rim Diamond Blade, (2) Wrenches, Transport Wheels, Water Pump, Water Tray, Extension Table
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.