Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SAKRETE

Gray Surface Bonding Cement, 50 lb. Size, Coverage: 35 to 40 sq. ft.

  • Item# 21HC61
  • Mfr. Model# 65300847
  • Catalog Page# N/A
  • UNSPSC# 30111601
Gray Surface Bonding Cement, 50 lb. Size, Coverage: 35 to 40 sq. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Surface Bonding Cement
  • Color Gray
  • Number of Components 1
  • Size 50 lb.
  • Container Type Pail
  • Coverage 35 to 40 sq. ft.
  • VOC 0g/L
  • Application Temp. Range 40 Degrees to 90 Degrees F
  • Application Time Not Specified
  • Dry Time Not Specified
  • Dry Time Recoat Not Specified
  • Dry Time Tack Free Not Specified
  • Functional Cure 24 hr.
  • Adheres To Block,Concrete, Brick
  • Application Surface Bonding Cement for Block,Concrete, Brick
  • For Use With Concrete, CMU Walls
  • Characteristics Powder
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.