Navigation Menu New

Access My Account, Order History, Lists and more here.

20F921 NMR8 UNSPSC # 31171508

Tap image to zoom.

Roll over image to zoom.

QA1

Male Plain, Carbon Steel, Nylon/PTFE Race Rod End, 1/2"-20, Right Hand Thread

  • Item # 20F921
  • Mfr. Model # NMR8
  • UNSPSC # 31171508
  • Catalog Page # 132 132
Country of Origin China. Country of Origin is subject to change.

This steel spherical rod end is designed to allow pivoting in the housing to compensate for misalignment in industrial applications. It features a precision-ground, chrome-plated hardened 52100 steel spherical ball, 1045 carbon steel body, and nylon/PTFE compound molded race. The self-lubricating design helps make it ideal for low to moderate load applications where parts lubrication is not desirable. Note: Not for automotive or aircraft use.

Technical Specs

  • Item Nylon/PTFE Race Rod End
  • Type Male Plain
  • Ball 52100 Steel Spherical
  • Thread Right Hand
  • Thread Size 1/2"-20
  • Inside Dia. 0.500/0.502 in
  • Bearings 52100 Steel Spherical Ball
  • Housing Carbon Steel
  • Construction Follows SAE Specification J1120
  • Dimension A 1/2"-20
  • Dimension AA 0.500/0.502 in
  • Dimension E 1.312 in
  • Dimension G 2.438 in
  • Dimension H 1.5 in
  • Dimension J 3.094 in
  • Dimension N 0.625 in
  • Max. Angular Misalignment 12 Degrees
  • Static Radial Load 6,430 lb

This steel spherical rod end is designed to allow pivoting in the housing to compensate for misalignment in industrial applications. It features a precision-ground, chrome-plated hardened 52100 steel spherical ball, 1045 carbon steel body, and nylon/PTFE compound molded race. The self-lubricating design helps make it ideal for low to moderate load applications where parts lubrication is not desirable. Note: Not for automotive or aircraft use.

Back to Top