Skip Content

NC
QA1

Female Studded 440C Stainless Steel Spherical Stainless Steel/PTFE Race Rod End with M12 x 1.75 Righ

  • Item # 39N516
  • My Part #
  • Mfr. Model # MGFR12TS
  • Catalog Page # N/A
  • UNSPSC # 31171508
Female Studded 440C Stainless Steel Spherical Stainless Steel/PTFE Race Rod End with M12 x 1.75 Righ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.38 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This steel spherical rod end is engineered to allow pivoting in the housing to compensate for misalignment in industrial applications. It features 52100 steel ball bearing construction, and carbon steel housing to help provide durability in demanding applications. Note: It is not designed for use in automotive or aircraft applications.

View More

Technical Specs

  • Item Stainless Steel/PTFE Race Rod End
  • Type Female Studded
  • Ball 440C Stainless Steel Spherical
  • Thread Right Hand
  • Thread Size M12 x 1.75
  • Stud Length 28.5mm
  • Bearings 440C SS Spherical Ball
  • Housing 300 Series Stainless Steel
  • Construction Follows SAE Specification J1120
  • Dimension A M12 x 1.75
  • Dimension B 19.5mm
  • Dimension C 28.5mm
  • Dimension E 30mm
  • Dimension G 50mm
  • Dimension H 24mm
  • Dimension J 65mm
  • Dimension N 16mm
  • Max. Angular Misalignment 27 Degrees
  • Static Radial Load 17,373 N
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.