Navigation Menu New

Access My Account, Order History, Lists and more here.

20F969 CFR8 UNSPSC # 31171508

Tap image to zoom.

Roll over image to zoom.

QA1

Female Plain, Carbon Steel, Rod End, 1/2"-20, Right Hand Thread

  • Item # 20F969
  • Mfr. Model # CFR8
  • UNSPSC # 31171508
  • Catalog Page # 132 132
Country of Origin China. Country of Origin is subject to change.

This steel spherical rod end is designed to allow pivoting in the housing to compensate for misalignment in industrial applications. The economical design features a precision-ground, chrome-plated hardened 52100 steel spherical ball bearing, and 1045 carbon steel body, which helps promote durability in harsh environments.

Note: Not for automotive or aircraft use.

Technical Specs

  • Item Rod End
  • Type Female Plain
  • Ball 52100 Steel Spherical
  • Thread Right Hand
  • Thread Size 1/2"-20
  • Inside Dia. 0.500/0.502 in
  • Bearings 52100 Steel Spherical Ball
  • Housing Carbon Steel
  • Construction Follows SAE Specification J1120
  • Dimension A 1/2"-20
  • Dimension AA 0.500/0.502 in
  • Dimension E 1.312 in
  • Dimension G 2.125 in
  • Dimension H 1.062 in
  • Dimension J 2.781 in
  • Dimension N 0.625 in
  • Max. Angular Misalignment 26 Degrees
  • Static Radial Load 10,046 lb

This steel spherical rod end is designed to allow pivoting in the housing to compensate for misalignment in industrial applications. The economical design features a precision-ground, chrome-plated hardened 52100 steel spherical ball bearing, and 1045 carbon steel body, which helps promote durability in harsh environments.

Note: Not for automotive or aircraft use.
Back to Top