Navigation Menu New

Access My Account, Order History, Lists and more here.

53YC16 QB140 UNSPSC # 31162407

Tap image to zoom.

Roll over image to zoom.

Gate Latch, Powder Coated, 1-31/64" W

  • Item # 53YC16
  • Mfr. Model # QB140
  • UNSPSC # 31162407
  • Catalog Page # N/A
Country of Origin Australia. Country of Origin is subject to change.

Technical Specs

  • Item Drop Rod
  • Latch Type Padlock
  • Finish Powder Coated
  • Color Black
  • Material Stainless Steel
  • Bolt Length 50 in
  • Bolt Head Dia. 9/16 in
  • Width 1 31/64 in
  • Length 1 in
  • Height 40 5/16 in
  • Throw Size 4 1/4 in
  • Max. Shackle Dia. 3/8 in
  • For Door Thickness 1 1/2 in
  • Number of Mounting Holes 8
  • Hardware Included

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top