ST
Q-BOLT

Gate Latch, Powder Coated, 1-31/64" W

  • Item # 53YC15
  • My Part #
  • Mfr. Model # QB124
  • Catalog Page # N/A
  • UNSPSC # 31162407
Gate Latch,  Powder Coated, 1-31/64" W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Fencing and Fencing Hardware~Gate Hardware


$53.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.57 lbs.
Country of Origin Australia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Technical Specs

  • Item Drop Rod
  • Latch Type Padlock
  • Finish Powder Coated
  • Color Black
  • Material Stainless Steel
  • Bolt Length 24"
  • Bolt Head Dia. 9/16"
  • Width 1-31/64"
  • Length 1"
  • Height 24-5/16"
  • Throw Size 4-1/4"
  • Max. Shackle Dia. 3/8"
  • For Door Thickness 1-1/2"
  • Number of Mounting Holes 8
  • Hardware Included
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Australia, Belgium, Bermuda, Brazil, Switzerland, Ivory Coast, China, Germany, Denmark, Spain, Finland, France, Hong Kong, Indonesia, India, Iraq, Iran, Italy, Japan, Luxembourg, Netherlands, Norway, New Zealand, Philippines, Sweden, Singapore, Swaziland, Thailand, Taiwan, and Vietnam.

  • This item is restricted for international sale.

Alternate Search Terms