Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Q-BEAM

LED, Plastic, Black, 10.00"

  • Item# 31LA93
  • Mfr. Model# 800-5003-0
  • Catalog Page# 671
  • UNSPSC# 39111702
LED, Plastic, Black, 10.00" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spotlights

Technical Specs

  • Item Spotlight
  • Flashlight Grade Industrial
  • Lumens 683
  • Lamp Type LED
  • Number of Batteries 3
  • Batteries Included Yes
  • Charging Time 6 hr.
  • Lamp Life 50,000 hr.
  • Length 10.00"
  • Body Dia. 6.00"
  • Body Color Black
  • Body Material Plastic
  • Battery Burn Time 6 hr.
  • Switch Type Lockout
  • Light Output Modes High / Low
  • Lens Material Tempered Glass
  • Beam Distance 431m
  • Water Penetration Rating IP64
  • Weight with Batteries 2.80 lb.
  • Standards ANSI FL1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms