DG
Grainger Choice Product
GRAINGER APPROVED

8mm L, 6mm, Black

  • Item # 5MUF8
  • My Part #
  • Mfr. Model # 5MUF8
  • Catalog Page # N/A
  • UNSPSC # 31162202
8mm L, 6mm, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Push-In Rivets

Technical Specs

  • Item Push In Rivet
  • Rivet Length 8mm
  • Head Dia. 12mm
  • Hole Size 6mm
  • Color Black
  • Application Retainer For Nissan
  • Package Quantity 25
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms