DV
PSE AMBER

Warning Light, 5" L, 1" W

  • Item # 3VJA5
  • My Part #
  • Mfr. Model # LXEXB1FAH
  • Catalog Page # N/A
  • UNSPSC # 25172901
Warning Light, 5" L, 1" W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Warning Light
  • Wide Range - Vehicle Lighting Perimeter Light
  • Length - Vehicle Lighting 5"
  • Width - Vehicle Lighting 1"
  • Height - Vehicle Lighting 2"
  • Lens Color - Vehicle Lighting Amber
  • Number of Flash Patterns - Vehicle Lighting 8
  • Number of Heads 1
  • Lighting Technology - Vehicle Lighting LED
  • Mounting - Vehicle Lighting Permanent
  • Standards SAE J845 Class II
  • Wiring Connection - Vehicle Lighting Pigtail
  • Voltage - Vehicle Lighting 12VDC
  • Beam Angle - Vehicle Lighting 180 Degrees
  • Flashes per Minute Variable
  • Power Source 12VDC
  • Current Drawn 0.5A
  • Base Material Black Aluminum
  • Housing Material Black Aluminum
  • Lens Material Polycarbonate
  • Lens Design Rectangular
  • Features Directional Optic
  • Includes Pigtail
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms