TP
PSE AMBER

Light Bar, Headlight and Grille Light

  • Item # 3VKZ8
  • My Part #
  • Mfr. Model # 710
  • Catalog Page # N/A
  • UNSPSC # 25172901
Light Bar, Headlight and Grille Light close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Electrical~Flashers & Turn Signal Switches

$71.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Light bar has an extended bulb life. Easy to install, this programmable product was designed with solid state construction.

View More

Technical Specs

  • Item Preprogrammed Flasher
  • Type Weather-Resistant, Preprogrammed Multi-Mode Flasher
  • Voltage Rating 12VDC
  • Lamp Capacity 8A
  • Flash Rate Per Minute 100
  • For Use With Light Bar, Headlight and Grille Light
  • Includes Automatic Change to Both Lights Flashing Simultaneously
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms