TP
PS DOORS

Mount Bracket, SS, Large Pipe 2-4 in dia

  • Item # 39L676
  • My Part #
  • Mfr. Model # LSG-LP-2204-SS
  • Catalog Page # N/A
  • UNSPSC # 31162502
Mount Bracket, SS, Large Pipe 2-4 in dia close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Braces and Brackets~Brackets

$187.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PS DOORS Ladder Safety Gate provides proven protection, minimizing the chances of a fall on elevated platforms, mezzanines, or ladderways. This self-closing swing gate provides 42 in. top- and mid-rail protection to help ensure your safety.

View More

Technical Specs

  • Item Mounting Bracket
  • Finish 316L Stainless Steel
  • Depth (In.) 2-3/4"
  • Length (In.) 6"
  • Width (In.) 4-1/2"
  • Connects Gate to Large Pipe 2" to 4" dia.
  • Provides Optional No-Drill Mounting of Gates to Mounting Surface
  • Function Mounting
  • Includes Adapter Bracket, Bolts, Installation Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.