Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Pry Lever Bar Dolly, 72", 5000 lb.

  • Item# 4W944
  • Mfr. Model# PLB/S-6
  • Catalog Page# N/A
  • UNSPSC# 27112502
Pry Lever Bar Dolly, 72", 5000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Steel
Handle welded to a steel noseplate with beveled edge.
Pry-Lever Bars
Two 5" x 2" polyurethane wheels, 1/2"-thick beveled edge noseplate.

View More

Technical Specs

  • Item Pry Lever Bar Dolly
  • Load Capacity 5000 lb.
  • Handle Material Steel
  • Noseplate Material Steel
  • Noseplate Width 6"
  • Noseplate Depth 3-1/2"
  • Overall Width 6"
  • Overall Length 72"
  • Wheel Material Poly on Steel
  • Wheel Diameter 5"
  • Handle Color Blue
  • Features Foot-Operated Push Pedal to Provide Force During Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms