ST
PROTO

Long Blade Feeler Gauge Set, Number of Pieces: 12, 0.001 to 0.020 Thickness Range (In.)

  • Item # 3R012
  • My Part #
  • Mfr. Model # J000SL
  • Catalog Page # N/A
  • UNSPSC # 41111617
Long Blade Feeler Gauge Set, Number of Pieces: 12, 0.001 to 0.020 Thickness Range (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Precision Measuring Tools~Feeler Gauge Sets


$32.97 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The blades in the versatile Proto® feeler gauge set are etched with both decimal size and metric equivalent.

View More

Technical Specs

  • Item Long Blade Feeler Gauge Set
  • Number of Pieces 12
  • Blade Length (In.) 12
  • Blade Width (In.) 1/2
  • Thickness Range (In.) 0.001 to 0.020
  • Thickness (In.) 0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.008, 0.010, 0.012, 0.014, 0.015, 0.020
  • Markings Blades Etched With Decimal And Metric Equivalent
  • Includes Steel Holder
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms