ST
PROTO

Cable Cutter,7-1/2" Overall Length,Shear Cut Cutting Action,Primary Application: Electrical Cable

  • Item # 3R275
  • My Part #
  • Mfr. Model # J288
  • Catalog Page # N/A
  • UNSPSC # 23171604
Cable Cutter,7-1/2" Overall Length,Shear Cut Cutting Action,Primary Application: Electrical Cable close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Cutting Tools~Cable and Wire Cutters

$33.53 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 7-1/2"
  • Handle Design Plastisol Grip
  • Features Precision ground blades minimize deflection
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products