Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
GRAINGER APPROVED

Protective Case for Cal Gas Cylinders

  • Item# 9FHJ4
  • Mfr. Model# 500D
  • Catalog Page# N/A
  • UNSPSC# 40142201
Protective Case for Cal Gas Cylinders close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $62.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Protective Case
  • For Use With (2) 17L or (2) 29L or (2) 34L Calibration Gas Cylinders
  • Color Black
  • Construction HDPE Blow Molded Plastic
  • Exterior Depth 4"
  • Exterior Length 12.5"
  • Exterior Width 8.5"
  • Inside Depth 3.5"
  • Inside Length 11.38"
  • Inside Width 7"
  • Features Padded
  • Includes Foam Insert
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by The construction is kind-of cheap. The insides of the one I received did not look anything like the picture. The foam was not cut to fit my calibration cylinders and it was not attached (glued) to eight the bottom (back) or top inside of the case. The foam was loose and I think they expected me to glue or tape it.One last thing, the dimensions were not quite right. To strengthen the edges of the lid and base, the manufacturer rolled the plastic inside to form a lip in the lid and base. The inside dimension listed in the specs DOES NOT take this into account. So, the gas cylinder needs to be 1/2-3/4 inches shorter than the dimension noted, or the cylinder will not fit in the case. November 9, 2012
  • 2016-09-27 T16:26:49.199-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_9FHJ4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.