TP
PROTEAM

Upholstery Tool, Removable Brush, 5.5"

  • Item # 43YY58
  • My Part #
  • Mfr. Model # 103087
  • Catalog Page # N/A
  • UNSPSC # 0
Upholstery Tool, Removable Brush, 5.5" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Vacuum Cleaner Attachments


$14.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.155 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Upholstery tools remove embedded dust from fabrics. Their flat, wide head has ridges or a lint strip for lifting away dust and allergens from upholstered furniture, drapes, and mattresses. These tools attach to a compatible vacuum hose.

Vacuum cleaner attachments connect to a vacuum to adapt it to different cleaning tasks. They're used for applications such as removing dust from crevices, picking up dry bulk materials, vacuuming upholstery, and cleaning elevated surfaces.

View More

Technical Specs

  • Attachment Product Grouping Upholstery Tools
  • For Hose Diameter 1-1/2"
  • Width 5-1/2"
  • Diameter 1-1/2"
  • For Vacuum Type Backpack Vacuum
  • Fits Vacuum Brand ProTeam
  • Fits Vacuum Models 103024
  • Item Upholstery Tool
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms