NC
PROTEAM

Backpack Vacuum, Corded, 150 cfm, Standard Vacuum Filtration Type, 11.6 lb., 2-1/2 gal.

  • Item # 43HD27
  • My Part #
  • Mfr. Model # 107504
  • Catalog Page # N/A
  • UNSPSC # 47121602
Backpack Vacuum,  Corded,  150 cfm,  Standard Vacuum Filtration Type,  11.6 lb.,  2-1/2 gal. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Backpack Vacuum Cleaners


$515.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 33.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Bagged, corded backpack vacuums trap dirt, dust, and allergens in replaceable bags that are discarded when full. They keep debris contained for disposal to help prevent recirculation of dust and allergens, making them a common choice for vacuuming in healthcare and educational settings. These backpack vacuums allow movement as far as the cord extends for cleaning underneath, around, and between furniture and equipment.

Corded backpack vacuums plug into an electrical outlet and rest on your back as they remove dirt and dust from carpets and bare floors. They strap to you to be carried along for cleaning ceilings, walls, corners, and stairways. Their corded design eliminates the battery-recharging downtime associated with cordless units.

View More

Technical Specs

  • Vacuum Product Grouping Backpack Vacuum
  • Vacuum Power Source Corded
  • Vacuum Filtration Type Standard
  • Vacuum Collection Type Reusable Bag
  • Vacuum Capacity 2-1/2 gal.
  • Vacuum Pickup Type Dry
  • Vacuum Air Flow 150 cfm
  • Weight 11.6 lb.
  • Height 14"
  • Sound Level 70dBA
  • Power 1108W
  • Current 9.5A
  • Hose Dia. 1-1/2"
  • Hose Length 4 ft.
  • Power Cord Length 50 ft.
  • Includes 42" to 59" Telescoping 1.5" Wand, 20" Hard Surface Floor Tool, 14" Multi-Surface Floor Tool, 17" Crevice Tool, 3" Dust Brush, 5" Upholstery Tool, 4 ft. Static-Dissipating 1.5" Hose, 50 ft. Extension Cord, (2) Filter Bags
  • Standards UL 1017, CSA C22.2 No. 243
  • Item Backpack Vacuum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Related Products