DV
PRIMELINE

Weatherstrip, 84" Overall Length, Vinyl Insert Type, Aluminum Insert Material, 1/8" Max. Door Gap

  • Item # 436C43
  • My Part #
  • Mfr. Model # J 4782
  • Catalog Page # N/A
  • UNSPSC # 30141501
Weatherstrip, 84" Overall Length, Vinyl Insert Type, Aluminum Insert Material, 1/8" Max. Door Gap close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Door Weatherstripping

Technical Specs

  • Item Weatherstrip
  • Insert Type Vinyl
  • Insert Material Aluminum
  • Insert Color Brown
  • Insert Size 3/8"
  • Flange Material Vinyl
  • Flange Color Brown
  • Flange Finish Anodized
  • Flange Height 1-1/8"
  • Flange Thickness 5/16"
  • Overall Length 84"
  • Stays Flexible to -100 Degrees F
  • Projection 3/8"
  • Mounting Type Surface
  • Max. Door Gap 1/8"
  • Fire Rated 3 hr.
  • For Use With Doors
  • Hardware Not Included
  • Sold As Strip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms