DV
PRIMELINE

Door Knocker, Antique Brass, 4" H

  • Item # 436A88
  • My Part #
  • Mfr. Model # S 4228
  • Catalog Page # N/A
  • UNSPSC # 46171618
Door Knocker, Antique Brass, 4" H close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Door Knockers

Technical Specs

  • Item Door Knocker
  • Viewing Angle 160 Degrees
  • Finish Antique Brass
  • Material Cast Brass
  • Height 4"
  • For Door Thickness 1-3/4"
  • Hardware Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms