DG
PRIMELINE

Closet Door Guide, Sliding Door, Nylon, Unfinished, 7-23/64 Length (In.), 7-23/64 Width (In.)

  • Item # 430Y72
  • My Part #
  • Mfr. Model # N 7316
  • Catalog Page # N/A
  • UNSPSC # 30171503
Closet Door Guide,  Sliding Door,  Nylon,  Unfinished,  7-23/64 Length (In.),  7-23/64 Width (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hanging Door Hardware

Technical Specs

  • Item Closet Door Guide
  • Type Sliding Door
  • Material Nylon
  • Color Tan
  • Finish Unfinished
  • Shaft Length 1-13/64"
  • Length (In.) 7-23/64
  • Height (In.) 13/16
  • Width (In.) 7-23/64
  • Depth (In.) 1-13/64
  • Wheel Diameter 1"
  • Roller Width/Dia. (In.) No Roller
  • Mounting Door
  • Mounting Hole Size (In.) 3/16
  • Bearings Steel
  • Number of Wheels 0
  • Construction Nylon
  • Hardware Included
  • Requires Hardware
  • For Use With Closet Door
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None