Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

100 ft. with 1 Wire Size, 50V Max. Voltage; Brown

  • Item # 5LLL0
  • Mfr. Model # 5LLL0
  • Catalog Page # N/A
  • UNSPSC # 26121508
100 ft. with 1 Wire Size, 50V Max. Voltage; Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Automotive Primary Wire
  • Number of Conductors 1
  • Wire Color Brown
  • Spool Length 100 ft.
  • Max. Voltage 50V
  • Color Brown
  • Stranded / Solid Stranded
  • Conductor Material Copper
  • Temp. Range -59 Degrees to 257 Degrees F
  • Features Fire Resistant, Flexible at Extreme Low Temperatures
  • Standards Complies with SAE J1128
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms