Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

14 AWG Stranded PVC Automotive Primary Wire, 50V, Blue, 100 ft.

  • Item# 5LLK7
  • Mfr. Model# 5LLK7
  • Catalog Page# N/A
  • UNSPSC# 26121508
14 AWG Stranded PVC Automotive Primary Wire, 50V, Blue, 100 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cross-link primary wire is useful in any environment, as it is non-flammable, retains its flexibility in -40°F, and features superior resistance to the elements. Ideal for truck and marine use.

View More

Technical Specs

  • Item Automotive Primary Wire
  • Wire Size 14 AWG
  • Number of Conductors 1
  • Spool Length 100 ft.
  • Max. Voltage 50V
  • Wire Color Blue
  • Insulation Material PVC
  • Color Blue
  • Stranded / Solid Stranded
  • Conductor Material Copper
  • Temp. Range -59 Degrees to 257 Degrees F
  • Features Fire Resistant, Flexible at Extreme Low Temperatures
  • Standards Complies with SAE J1128
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms