Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Screen, 304 SS, 16 x 16 Mesh, 60 In Dia

  • Item # 3AGR2
  • Mfr. Model # 3AGR2
  • Catalog Page # N/A
  • Catalog Group # D0161
  • UNSPSC # 20101601
Screen,304 SS,16 x 16 Mesh,60 In Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wire Cloth Screens

Technical Specs

  • Item Pretension Screen
  • Type Plain Weave
  • Screen Material 304 Stainless Steel
  • Frame Material 304 Stainless Steel
  • Mesh Size 16 x 16
  • Mesh Size Range Fine
  • Wire Dia. 0.0160"
  • Opening Size 0.0465"
  • Open Area (%) 55.4
  • Width 60"
  • Outside Dia. 60"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms