Skip Content

 
TM
GRAINGER APPROVED

Pre-Numbered Tag

Pre-Numbered Tag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Pre-Numbered Tag 
  • Material Brass 
  • Color Yellow 
  • Width 1'' 
  • Shape Round 
Number Series
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Number Series
Price
Qty
Please use Qty box to add item(s) to cart.
20Y534
1-25

$59.75 / each

Enter location to check availability
Catalog Page #  2367 

Price $59.75 / each

Technical Specs

  • Item Pre-Numbered Tag
  • Material Brass
  • Color Yellow
  • Width 1''
  • Number Series 1-25
  • Shape Round
20Y528
26-50

$59.75 / each

Enter location to check availability
Catalog Page #  2367 

Price $59.75 / each

Technical Specs

  • Item Pre-Numbered Tag
  • Material Brass
  • Color Yellow
  • Width 1''
  • Number Series 26-50
  • Shape Round
20Y529
51-75

$59.75 / each

Enter location to check availability
Catalog Page #  2367 

Price $59.75 / each

Technical Specs

  • Item Pre-Numbered Tag
  • Material Brass
  • Color Yellow
  • Width 1''
  • Number Series 51-75
  • Shape Round
20Y530
76-100

$59.75 / each

Enter location to check availability
Catalog Page #  2367 

Price $59.75 / each

Technical Specs

  • Item Pre-Numbered Tag
  • Material Brass
  • Color Yellow
  • Width 1''
  • Number Series 76-100
  • Shape Round
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More