ST
PORTER CABLE

Drywall Sander, Corded, 8-7/8" Pad Size, 4.7 Amps, Variable Speed Type

  • Item # 3JF52
  • My Part #
  • Mfr. Model # 7800
  • Catalog Page # 726
  • UNSPSC # 27112708
Drywall Sander, Corded, 8-7/8" Pad Size, 4.7 Amps, Variable Speed Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Electric Sanders

$501.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 18.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 62"L drywall sander can sand 10-ft. ceilings without a scaffold. It features a powerful 4.7A motor.

View More

Technical Specs

  • Item Drywall Sander
  • Pad Size 8-7/8"
  • No Load RPM 1400 to 2000
  • Amps 4.7
  • Corded/Cordless Corded
  • Cord 16 ft.
  • Features Built-in dust collection connector
  • Tool Length 5 ft. 2"
  • Handle Design Telescoping
  • Speed Type Variable
  • Includes Hose and Plug Connection, Sanding Pad, Hook and Loop for Mounting Power Cord to Vacuum Hose and Operating Manual
  • Lock Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products