Skip Content

 
TM
GRAINGER APPROVED

Portable Speed Bump

Portable Speed Bump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Portable Speed Bump 
  • Type of Installation Portable 
  • Height 1-3/4" 
  • Color Yellow 
Length
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
3192-00003
120"
8"

$1,379.00 / each

Enter location to check availability
Catalog Page #  1413 

Price $1,379.00 / each

Technical Specs

  • Item Portable Speed Bump
  • Type of Installation Portable
  • Length 120"
  • Height 1-3/4"
  • Width 8"
  • Color Yellow
3192-00001
120"
8-3/4"

$1,184.00 / each

Enter location to check availability
Catalog Page #  1413 

Price $1,184.00 / each

Technical Specs

  • Item Portable Speed Bump
  • Type of Installation Portable
  • Length 120"
  • Height 1-3/4"
  • Width 8-3/4"
  • Color Yellow
3192-00020
240"
8-3/4"

$2,051.00 / each

Enter location to check availability
Catalog Page #  1413 

Price $2,051.00 / each

Technical Specs

  • Item Portable Speed Bump
  • Type of Installation Portable
  • Length 240"
  • Height 1-3/4"
  • Width 8-3/4"
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More