TP
PORTA-KING

Guard Building, W 48-7/8, H 98 1/4, w/HVAC

  • Item # 3CHL9
  • My Part #
  • Mfr. Model # 7648SLHVAC
  • Catalog Page # 1311
  • UNSPSC # 30201705
Guard Building, W 48-7/8, H 98 1/4, w/HVAC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Structures and Sheds~Guard Buildings

$12,349.29 / each Offer Ends 11/15/19

Web Price $15,436.61

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1150.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Assembled Guard Building
  • Type Pre-Wired
  • Width (In.) 48-7/8
  • Length (In.) 75
  • Height (In.) 98-1/4
  • Insulation R-10
  • Flooring 1 1/2" Solid Insulated Subfloor With Aluminum Treadplate
  • Lights Fluorescent, Surface Mounted
  • Includes 1 Sliding Door With Window, 1 Steel Counter, 1 Light With Switch, (1) 115V Duplex Outlet, (1) 230V Outlet, 1 HVAC Unit, (1) 12-Circuit Breaker Box, 2 Fixed Windows and 3 Sliding Windows (Shroud with HVAC Ships Loose for On-Site Install)
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms