TP
PORTA-KING

Air Conditioner Frame, H 15 5/8 In, W26 In

  • Item # 3NYF7
  • My Part #
  • Mfr. Model # ACVK1
  • Catalog Page # 1311
  • Catalog Group # G4898
  • UNSPSC # 30201701
Air Conditioner Frame, H 15 5/8 In, W26 In close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Structures and Sheds~In-Plant Office Accessories

$143.29 / each Offer Ends 11/15/19

Web Price $152.44

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Air Conditioner Frame
  • Frame Material Anodized Aluminum
  • Height 15-5/8"
  • Width 26"
  • Color Gray
  • Thickness 3"
  • Includes Fasteners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms