Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Polypropylene Rope, 1/4" Rope Dia., 500 ft. Length, Black

  • Item# 11A201
  • Mfr. Model# HBPP8500SBK
  • Catalog Page# N/A
  • UNSPSC# 31151504
Polypropylene Rope, 1/4" Rope Dia., 500 ft. Length, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Highly buoyant, hollow-braid polypropylene rope is strong, lightweight, and especially suited for water activities.

The medium-duty rope resists rot and mildew. It can be stored wet, and can remain in water for years with little or no effect on fibers.

View More

Technical Specs

  • Item Rope
  • Rope Material Polypropylene
  • Rope Application General Purpose
  • Rope Construction Hollow Braid
  • Rope Dia. 1/4"
  • Length 500 ft.
  • Working Load Limit 170 lb.
  • Tensile Strength 1000 lb.
  • Package Type Metal Spool
  • Color Black
  • Standards Mil Spec, Cordage Institute
  • Performance Property Highly Buoyant
  • Rope Sub-Category General Purpose Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms