ST
POLYJOHN

Linear Low Density Polyethylene Portable Wash Station, Floor Mounting Type, Dark Granite

  • Item # 3HEU2
  • My Part #
  • Mfr. Model # GRNG-PSW1-1000
  • Catalog Page # 2723
  • UNSPSC # 30181504
Linear Low Density Polyethylene Portable Wash Station, Floor Mounting Type, Dark Granite close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Sinks and Wash Fountains~Hand Sinks and Hand Wash Stations

$485.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 58.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Handwashing Stations
Freshwater stations have linear low-density polyethylene construction; dark granite color. All are foot pump-operated and include soap and towel dispenser.
Handstand™
Complete mobile unit on heavy rubber wheels with built-in handle.

View More

Technical Specs

  • Item Portable Wash Station
  • Body Material Linear Low Density Polyethylene
  • Mounting Type Floor
  • Color Dark Granite
  • Overall Length 18"
  • Overall Width 18"
  • Overall Height 62"
  • Bowl Size 15" x 6-1/2"
  • Bowl Depth 4-1/2"
  • ADA Compliant No
  • Back Splash No
  • Bowl Shape Rectangular
  • Side Splash No
  • Number of Stations 1
  • Includes Soap and Towel Dispenser
  • Flow Rate 0.02 gpm
  • Water Tank Capacity 16.00 gal.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.