Skip Content

 
TM
GRAINGER APPROVED

Polyester Mesh High Visibility Vest, Class 3

Polyester Mesh High Visibility Vest, Class 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item High Visibility Vest 
  • ANSI Class
  • Stripe Color Silver 
  • Gender Unisex 
  • Vest Closure Type Zipper 
  • ATPV Rating Unrated 
Color
Please Select
Vest Size
Please Select
Fits Chest Size
Please Select
Vest Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Color
Vest Size
Fits Chest Size
Vest Material
Price
Qty
Please use Qty box to add item(s) to cart.
1265-2X
Orange/Red
2XL
52" to 54"
Polyester

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 3
  • Vest Size 2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 52" to 54"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1265-3X
Orange/Red
3XL
56" to 58"
Polyester Mesh

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 3
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 56" to 58"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1265-4X
Orange/Red
4XL
60" to 62"
Polyester

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 3
  • Vest Size 4XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 60" to 62"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1265-5X
Orange/Red
5XL
64" to 66"
Polyester Mesh

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 3
  • Vest Size 5XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 64" to 66"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1265-L
Orange/Red
L
44" to 46"
Polyester

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 3
  • Vest Size L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 44" to 46"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1265-M
Orange/Red
M
40" to 42"
Polyester Mesh

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 3
  • Vest Size M
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 40" to 42"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1265-XL
Orange/Red
XL
48-50"
Polyester

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 3
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 48-50"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1264-2X
Yellow/Green
2XL
52" to 54"
Polyester

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 3
  • Vest Size 2XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 52" to 54"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1264-3X
Yellow/Green
3XL
56" to 58"
Polyester

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 3
  • Vest Size 3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 56" to 58"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1264-4X
Yellow/Green
4XL
60" to 62"
Polyester

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 3
  • Vest Size 4XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 60" to 62"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1264-5X
Yellow/Green
5XL
64" to 66"
Polyester Mesh

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 3
  • Vest Size 5XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 64" to 66"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1264-L
Yellow/Green
L
44" to 46"
Polyester

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 3
  • Vest Size L
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 44" to 46"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester
1264-M
Yellow/Green
M
40" to 42"
Polyester Mesh

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 3
  • Vest Size M
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 40" to 42"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1264-XL
Yellow/Green
XL
48-50"
Modacrylic

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 3
  • Vest Size XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 48-50"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Modacrylic
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More