Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Counter Top Point of Use Water Cooler, Hot 188.5°F, Cold 40.9°F

  • Item# 10F334
  • Mfr. Model# 10F334
  • Catalog Page# N/A
  • UNSPSC# 48101711
Counter Top Point of Use Water Cooler, Hot 188.5°F, Cold 40.9°F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Point of Use Water Cooler
  • Type Counter Top
  • Water Temp. Hot 188.5 Degrees F, Cold 40.9 Degrees F
  • Design Injection Molded
  • Voltage 115VAC
  • Amps AC 4.5 to 5A
  • Connection 3 Prong Plug
  • Construction ABS
  • Reservoir 0.94 gal. Tank
  • Height (In.) 17.3
  • Width (In.) 14.2
  • Depth (In.) 18.3 (19.8 with Drip Tray)
  • Color Black
  • Includes Quick Start Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.