Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Floor Standing Point Of Use Cooler, Room and Cold

  • Item# 4CTK7
  • Mfr. Model# 4CTK7
  • Catalog Page# N/A
  • UNSPSC# 48101711
Floor Standing Point Of Use Cooler, Room and Cold close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Point Of Use Cooler
  • Type Floor Standing
  • Water Temp. Room and Cold
  • Design Compressor Cooling
  • Voltage 110VAC
  • Amps AC 1.70
  • Connection 1/4" Compression
  • Construction HDPE w/ABS Front Panel
  • Reservoir 304SS, One Gallon
  • Height (In.) 38
  • Width (In.) 13
  • Depth (In.) 13
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)