Skip Content

DV
GRAINGER APPROVED

Point Of Use Cooler Water

  • Item # 4CTJ8
  • My Part #
  • Mfr. Model # 4CTJ8
  • Catalog Page # N/A
  • UNSPSC # 48101711
Point Of Use Cooler Water close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Point Of Use Cooler
  • Voltage 110VAC
  • Amps AC 1.70
  • Construction HDPE
  • Reservoir Plastic, One Gallon
  • Height (In.) 40-1/2
  • Width (In.) 13
  • Depth (In.) 13-7/64
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products