Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Point Of Use Cooler Water

  • Item # 4CTJ7
  • Mfr. Model # 4CTJ7
  • Catalog Page # N/A
  • UNSPSC # 48101711
Point Of Use Cooler Water close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Point Of Use Cooler
  • Voltage 110VAC
  • Amps AC 7.70
  • Construction HDPE
  • Reservoir Cold, Plastic, One Gallon / Hot, 304SS, 1/2 Gallon
  • Height (In.) 40-1/2
  • Width (In.) 13
  • Depth (In.) 13-7/64
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.