Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Plier-Type Carton Stapler, Bottom, Heavy Duty, Staple Capacity 100, Crown 7/16"

  • Item# 4PME2
  • Mfr. Model# 4PME2
  • Catalog Page# 1973
  • UNSPSC# 44121615
Plier-Type Carton Stapler, Bottom, Heavy Duty, Staple Capacity 100, Crown 7/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $55.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Handheld stapler is excellent for sealing small boxes and paper. Stapler magazines are easy to remove and allow easy jam clearance without tools. Adjustable staple penetration depth and clinch tightness.

View More

Technical Specs

  • Item Plier-Type Carton Stapler
  • Duty Heavy
  • Stapling Position Bottom
  • Staple Capacity 100
  • Crown 7/16"
  • Leg Length 1/4, 5/16, 13/32 and 15/32"
  • Throat Depth 2-5/8"
  • Length 7-1/2"
  • Width 1"
  • Height 4"
  • Housing Material Metal
  • Color Chrome
  • For Use With No. 4PMF7, 4PMF8, 4PMF9, 4PMG1 Staples
  • Standards CE
  • Includes 3 Anvils
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.