Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Black Polyvinyl Plating Tape, 4" Width, 100 ft. Length, 3.94 mil Thickness

  • Item# 15D683
  • Mfr. Model# 15D683
  • Catalog Page# 1961
  • UNSPSC# 31201525
Black Polyvinyl Plating Tape, 4" Width, 100 ft. Length, 3.94 mil Thickness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This non-adhesive vinyl tape is for use in the hard chrome plating industry to mask parts before plating.

View More

Technical Specs

  • Item Plating Tape
  • Material Polyvinyl
  • Color Black
  • Width 4"
  • Length 100 ft.
  • Thickness 3.94 mil
  • Tensile Strength 11.5 lb./in.
  • Application Hard Chrome Plating
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms