Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

XTEND & CLIMB

Aluminum Platform Stepladder, 1-3/4 ft. Platform Height, 12" Platform Width, 300 lb. Load Capacity

  • Item# 12M631
  • Mfr. Model# 12M631
  • Catalog Page# 1297
  • UNSPSC# 30191505
Aluminum Platform Stepladder,  1-3/4 ft. Platform Height, 12" Platform Width, 300 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Aluminum utility stepladder is lightweight and modular, with a large standing platform and fold-out tray for optimum utility. Includes a drill holder, paper towel holder, and carrying handle with security lock.

View More

Technical Specs

  • Item Platform Stepladder
  • Ladder Height 3 ft. 5"
  • Platform Width 12"
  • Platform Depth 11-3/4"
  • Platform Height 1-3/4 ft.
  • Load Capacity 300 lb.
  • Bottom Width 19"
  • Base Spread 24"
  • Material Aluminum
  • Number of Steps 2
  • Step Depth 3"
  • Step Tread Ribbed
  • ANSI Type IA
  • Includes Nonslip Tread
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.