Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
XTEND & CLIMB

Steel Folding Step, 32" Overall Height, 225 lb. Load Capacity, Number of Steps: 2

  • Item # 12M628
  • Mfr. Model # 12M628
  • Catalog Page # N/A
  • UNSPSC # 30191505
Steel Folding Step, 32" Overall Height, 225 lb. Load Capacity, Number of Steps: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Steel utility stepladder features large nonslip steps to provide safety and comfort for the user. Constructed from rectangular steel extrusion with a top handle for added safety.

View More

Technical Specs

  • Step Stool Product Group Folding Step
  • Number of Steps 2
  • Overall Height 32"
  • Material Steel
  • ANSI Type II
  • Load Capacity 225 lb.
  • Top Step Height 18-1/2"
  • Bottom Width 18-1/2"
  • Base Depth 22"
  • Color White
  • Finish Powder Coated
  • Closed Depth 1-1/2"
  • Closed Height 35-1/2"
  • Includes Nonslip Tread
  • Step Tread Ribbed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms